Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-31/32 x 16-7/16 in.
Mfr # RS3506
Zoro # G0685553
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 7/16 in
- Width 10 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3506
- Zoro # G0685553
- UPC # 791440026100
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 7/16 in |
Width | 10 31/32 in |
Length | 16 7/16 in |
Outside Dia. | 10 31/32 in |
Inside Diameter - Bottom | 5 13/16 in |
Overall Height | 16 7/16 in |
Outside Diameter - Bottom | 10 31/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 5 13/16 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Freightliner, John Deere, Komatsu |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | RS3507, RS5392 |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 7/16 in, Width 10 31/32 in, Length 16 7/16 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 3-Way Panel Switch (45)
- AISIN Engine Cooling Fan Blade 1991-1992 Toyota Land Cruiser 4.0L (FNT-018)
- ILC Replacement For Jlg Industries, 4Pk, 1930Es 24 Volts (1930ES 24 VOLTS 4 PACK)
- WHITESIDE Mechanic Seat, 17"H, Steel, 480 lb, 4 Wheels (HRS2WS)
- BALDWIN FILTERS Air Filter, 5-1/4 x 9-3/8 in. (PA1752-FN)
- BALDWIN FILTERS Air Filter, 6-7/8 x 5-13/16 in. (PA2102)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA4604-FN)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- BALDWIN FILTERS Air Filter, 14-11/16 x 24-1/2 in. (PA2562)
- BALDWIN FILTERS Air Filter, 2-15/16 x 2-9/16 in. (PA1603)
- WIX FILTERS Air Filter - Inner, 42254 (42254)
- Baldwin Filters Automotive Engine Air Filters