Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-27/32 x 20-1/2 in.
Mfr # PA2582
Zoro # G1015646
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 20 1/2 in
- Width 10 27/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2582
- Zoro # G1015646
- UPC # 791440020542
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 1/2 in |
Width | 10 27/32 in |
Length | 20 1/2 in |
Outside Dia. | 10 27/32 in |
Overall Width | 10 27/32 in |
Overall Height | 20 1/2 in |
Outside Diameter | 10 27/32 in |
Overall Length | 20 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached Gasket, Gasket |
Description/Special Features | Outer Air Element |
Item | Automotive Air Filter |
Type | Outer |
Features | Outer Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 1/2 in, Width 10 27/32 in, Length 20 1/2 in, Outside Dia. 10 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 15' Coiled Nylon Air Hose - Service (022027)
- WIX FILTERS Lube Filter, 51675 (51675)
- WEATHERTECH Front Floor Liner, Black, Model 440661 (440661)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (LL1615)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-1/2 in. (PA3979)
- BALDWIN FILTERS Air Filter, 8-5/8 x 21 in. (PA2672)
- BALDWIN FILTERS Air Filter, 4-5/8 x 25/32 in. (PA4885)
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- WIX FILTERS 42925 Air Filter (42925)
- Baldwin Filters Automotive Engine Air Filters