Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-27/32 x 15-1/2 in.
Mfr # PA2577
Zoro # G3478903
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 1/2 in
- Width 10 27/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2577
- Zoro # G3478903
- UPC # 791440020481
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/2 in |
Width | 10 27/32 in |
Length | 15 1/2 in |
Outside Dia. | 10 27/32 in |
Outside Diameter - Bottom | 10 27/32 in |
Inside Diameter | 15/16 in |
Inside Diameter - Bottom | 6 1/2 in |
Overall Height | 15 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 1/2 in, Width 10 27/32 in, Length 15 1/2 in, Outside Dia. 10 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51030)
- ALL BALLS All Balls Throttle Cable 45-1081 (45-1081)
- MILTON INDUSTRIES Dome Cap, Metal, 5 /card (S-436)
- KLOM KLOM: Car Locks Face Cap Plate Removal Tool Pliers (KLOM-CLFCT)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14-7/32 in. (RS3923)
- BALDWIN FILTERS Air Filter, 4-9/32 to 11-25/32x1-13/16 in (PA4704)
- BALDWIN FILTERS Air Element With Fins, PA1749-FN (PA1749-FN)
- BALDWIN FILTERS Air Filter, 15-7/32 x 8-5/32 in. (PA1783)
- Baldwin Filters Automotive Engine Air Filters