Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/8 x 2-3/8 in.
Mfr # PA1657
Zoro # G9174164
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 3/8 in
- Width 10 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA1657
- Zoro # G9174164
- UPC # 791440012882
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/8 in |
Width | 10 1/8 in |
Length | 2 3/8 in |
Outside Dia. | 10 1/8 in |
Inside Diameter - Bottom | 7 15/16 in |
Overall Height | 2 3/8 in |
Outside Diameter - Bottom | 10 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 7 15/16 in Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Light Duty Trucks |
Compatible Vehicle Make | GMC, Isuzu, Nissan |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 3/8 in, Width 10 1/8 in, Length 2 3/8 in, Outside Dia. 10 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Jack Stand, Hight Lift Pin Style, 10 tons (32107B)
- BLACK BULL Hydraulic Bottle Jack, 8 Ton (HBJ8)
- EXTREME MAX Extreme Max 3005.3846 Universal Mount Aluminum Dock Stair - 6-Step (3005.3846)
- BANDO Serpentine Belt, 5PK885 (5PK885)
- BALDWIN FILTERS Air Filter, 12-25/32 x 10-5/16 in. (PA2848)
- BALDWIN FILTERS Air Filter, 6-27/32 x 10-1/2 in. (PA1794-FN)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS4639)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- BALDWIN FILTERS Air Filter, 9-7/32 x 8-5/16 in. (PA1922-FN)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- Baldwin Filters Automotive Engine Air Filters