Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/4 x 6 in.
Mfr # PA671-1
Zoro # G5633914
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 in
- Width 10 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA671-1
- Zoro # G5633914
- UPC # 791440007550
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 in |
Width | 10 1/4 in |
Length | 6 in |
Outside Dia. | 10 1/4 in |
Inside Diameter - Bottom | 7 3/8 in |
Outside Diameter - Bottom | 10 1/4 in |
Overall Height | 6 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element for Fram Housing |
Includes | 7 3/8 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Chrysler, Mack |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 in, Width 10 1/4 in, Length 6 in, Outside Dia. 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Wolo® Strobe Warning Light Permanent Mount Amber Lens. 12-24 Volt - 3900-A (3900-A)
- SKF Shaft Seal, 2-1/2 x 3-27/64 x 3/8", CRWA1, NBR (24951)
- SKF Shaft Seal, 1-3/4 x 2-49/64 x 5/16", CRW1, NBR (17605)
- SG TOOL AID Diesel Compression Tester (34700)
- BALDWIN FILTERS Air Filter, 9-7/32 x 13-1/2 in. (PA1884)
- BALDWIN FILTERS Air Filter, 20-5/8"L x 12-1/8"W x12-1/8"H (RS30135)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31007)
- BALDWIN FILTERS Breather Filter, 1-15/32 x 1-3/8 in. (SA4315)
- BALDWIN FILTERS Air Filter, 7" L, 4-3/4" W, 11/16" H (PA30261)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- RACOR Ccv8000 Element W/Dual Media (CCV55222-10)
- Baldwin Filters Automotive Engine Air Filters