Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/4 x 15-31/32 in.
Mfr # RS4636
Zoro # G1737881
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 29/32 in
- Width 10 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # RS4636
- Zoro # G1737881
- UPC # 791440065369
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 29/32 in |
Width | 10 1/4 in |
Length | 15 31/32 in |
Outside Dia. | 10 1/4 in |
Overall Height | 15 29/32 in |
Outside Diameter - Bottom | 10 1/4 in |
Inside Diameter - Bottom | 7 15/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 29/32 in, Width 10 1/4 in, Length 15 31/32 in, Outside Dia. 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Mag1 5Qt 10W30 Eng Oil (MAG62939)
- CRP PRODUCTS P/S Hose-High Pressure, Psh0507 (PSH0507)
- JENDYK King Pin Thread Chaser for 16K, 18K, 20K Axle-Mack Truck Only (XTC25B)
- REESE Reese 2923 Ball Mnt Kit 8-1/2"Lx3/4"Rx2" (2923)
- BALDWIN FILTERS Air Filter, Radial Seal Inner Air Element (RS30234)
- BALDWIN FILTERS Air Filter, 10-7/32 x 11-15/32 in. (PA1607)
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- BALDWIN FILTERS Air Filter, 31/32" H, 3-5/32" W (PA30281)
- BALDWIN FILTERS Air Filter, 7-5/8 x 18-3/8 in. (PA2708)
- Baldwin Filters Automotive Engine Air Filters