Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-1/32 x 2-1/4 in.
Mfr # PA2077
Zoro # G1869290
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 1/4 in
- Width 10 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2077
- Zoro # G1869290
- UPC # 791440015937
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/4 in |
Width | 10 1/32 in |
Length | 2 1/4 in |
Outside Dia. | 10 1/32 in |
Overall Height | 2 1/4 in |
Inside Diameter - Bottom | 8 17/32 in |
Outside Diameter | 10 1/32 in |
Outside Diameter - Bottom | 6 29/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 1/4 in, Width 10 1/32 in, Length 2 1/4 in, Outside Dia. 10 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E128)
- ECCO Flood Light, LED, 2-1/2" D (EW2441)
- WIX FILTERS CAV FUEL SYSTEMS-ALL MAJOR EQUIPMENT 10 (33166)
- PERFORMANCE TOOL Mechanics Seat Roll 330# (W85026)
- BALDWIN FILTERS Air Filter, 5 x 5-5/16 in. (PA2140)
- BALDWIN FILTERS Air Filter, 7-1/32 x 1-7/16 in. (PA2230)
- BALDWIN FILTERS Air Filter, 7-29/32 x 22-5/8 in. (RS3999)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x28-1/2 in (PA2660)
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- BALDWIN FILTERS Air Filter, 4-7/16" O.D., Element Only (PA30301)
- BALDWIN FILTERS Air Filter, 6-15/16 x 11-9/16 in. (PA2970)
- Baldwin Filters Automotive Engine Air Filters