Shop All Automotive Engine Air Filters
Baldwin Filters
Air Element, 7-5/7 x 21 in.
Mfr # RS5510
Zoro # G4865296
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 19 21/32 in
- Width 7 5/7 in
Product Information
- Brand Baldwin Filters
- MFR # RS5510
- Zoro # G4865296
- UPC # 791440087200
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 21/32 in |
Width | 7 5/7 in |
Length | 7 1/2 in |
Outside Dia. | 7 5/32 in |
Inside Diameter - Bottom | 5 27/32 in |
Outside Diameter - Bottom | 7 5/32 in |
Overall Height | 19 21/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Includes | 5 27/32 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Construction Equipment |
Compatible Vehicle Make | John Deere |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | 824K, 844J, 844K, RS5509 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 21/32 in, Width 7 5/7 in, Length 7 1/2 in, Outside Dia. 7 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, Class III, IV, 16,000 lb (21332)
- SPEC-D TUNING 03-09 Hummer H2 Led Side Markers With Smoked Lens (LSM-H203GLED4P-VS)
- DONALDSON Lube Filter, Spin-On Full Flow, P577086 (P577086)
- CURT Safety Pin, 3" Pin Length, 5/16", 25011 (25011)
- BALDWIN FILTERS Air Filter, 4-7/16 x 25/32 in. (PA2222)
- BALDWIN FILTERS Air Filter, 3-3/4 x 10-3/32 in. (PA1674)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA2666)
- BALDWIN FILTERS Air Breather, Can-Type Filter Design (CV15000)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-11/32 in. (PA1690-FN)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3515)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-17/32 in. (RS3936)
- Baldwin Filters Automotive Engine Air Filters