Shop All Cabin Air Filters
Baldwin Filters
Air Element, 3-9/16 x 1-3/32 in.
Mfr # PA5698
Zoro # G5901436
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/32 in
- Width 3 9/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA5698
- Zoro # G5901436
- UPC # 791440092327
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/32 in |
Width | 3 9/16 in |
Length | 10 19/32 in |
Overall Width | 3 9/16 in |
Overall Height | 1 3/32 in |
Overall Length | 10 19/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Construction Equipment |
Compatible Vehicle Make | John Deere |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/32 in, Width 3 9/16 in, Length 10 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Colorsmart 5Ft Rgb Led Lighted Whip W/ Chasing & Bluetooth Control (RS8195FTBT)
- CURT Breakaway Switch, 52010 (52010)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- GROTE Marker Lamp, 15 Style, Yellow (47083)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- BALDWIN FILTERS Air Filter, 10-1/16 x 1-13/16 in. (PA5482)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- BALDWIN FILTERS Air Filter, 4-13/16 x 1-3/4 in. (PA5310)
- BALDWIN FILTERS Air Filter, 7-29/32 x 15/16 in. (PA5622)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2617)
- TYC PRODUCTS Tyc Cabin Air Filter, 800165P (800165P)
- Baldwin Filters Cabin Air Filters