Shop All Automotive Engine Air Filters
Baldwin Filters
Air Element, 13 x 21-1/2 in.
Mfr # RS5509
Zoro # G4865332
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 9/16 in
- Width 13 in
Product Information
- Brand Baldwin Filters
- MFR # RS5509
- Zoro # G4865332
- UPC # 791440087194
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 9/16 in |
Width | 13 in |
Length | 13 in |
Outside Dia. | 12 3/32 in |
Overall Height | 20 9/16 in |
Outside Diameter - Bottom | 12 3/32 in |
Inside Diameter - Bottom | 7 11/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 7 11/16 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Make | John Deere |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Construction Equipment |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | 824K, 844J, 844K, RS5510 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 9/16 in, Width 13 in, Length 13 in, Outside Dia. 12 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 12Pk1090 (12PK1090)
- A & I PRODUCTS Seal Kit for SBA22 & SBAF2 Two Spool Valve 3" x3" x0.2" (A-2V0009)
- LISLE PLIERS CLIC & CLIC-R CLAMP (LI55230)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 10W30 - 4/1 Gallon Jug Case (62734)
- BALDWIN FILTERS Air Filter, 5-23/32 x 16-3/8 in. (PA2467)
- BALDWIN FILTERS Air Filter, 4-3/32 x 6-1/32 in. (PA4834-FN)
- BALDWIN FILTERS Air Filter, 15-1/8" L, 1-31/32" H (PA31009)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- BALDWIN FILTERS Air Filter, Inner Air Element, 7-3/16" H (PA30100)
- BALDWIN FILTERS Air Filter, 5-31/32 to 10-29/32x6-9/32 in (CA5370)
- BALDWIN FILTERS Air Filter, Element, 8-1/2inL, 4-1/2inW (PA5451)
- Baldwin Filters Automotive Engine Air Filters