Shop All Automotive Engine Air Filters
Baldwin Filters
Air Dryer Filter, 5-7/32 x 6-5/8 in.
Mfr # BA5371
Zoro # G5835173
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Dryer Filter
- Air Filter Design Spin-On
- Element Only - Automotive Filters No
- Height 6 5/8 in
- Width 5 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # BA5371
- Zoro # G5835173
- UPC # 791440081956
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 5/8 in |
Width | 5 7/32 in |
Length | 6 5/8 in |
Outside Dia. | 5 7/32 in |
Overall Width | 5 7/32 in |
Outside Diameter | 5 7/32 in |
Overall Height | 6 5/8 in |
Overall Length | 6 5/8 in |
Details
Air Filter Type - Automotive | Air Dryer Filter |
Air Filter Design | Spin-On |
Element Only - Automotive Filters | No |
Description/Special Features | Dryer Filter |
Item | Automotive Air Filter |
Includes | Integral Gasket |
Type | Spin-on |
Features | Dryer Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Dryer Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 6 5/8 in, Width 5 7/32 in, Length 6 5/8 in, Outside Dia. 5 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Truck Wheel Dolly, Large Capacity (3591)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- REESE Friction Sway Control, 12" L, 5" H, 3-1/8"W (83660)
- ZEROSTART Ul Tank, 1500W 125V, 80/100F, 5/8in. Hose, 5' Cord (3309502)
- BALDWIN FILTERS Air Filter, 11-1/2 x 16-29/32 in. (PA3907)
- BALDWIN FILTERS Air Filter, 12-3/4 x 9 in. (PA2438)
- BALDWIN FILTERS Air Filter, 9-21/32 x 23-17/32 in. (RS3743)
- BALDWIN FILTERS Panel Air Element with Foam Pad (PA10095)
- BALDWIN FILTERS Air Filter, 13-13/16 x 27-5/16 in. (PA3806)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- PUROLATOR Purolator A35150 PurolatorONE Advanced Air Filter (A35150)
- Baldwin Filters Automotive Engine Air Filters