Shop All Dummy Entry Handlesets
Baldwin
Estate Unlacquered Brass Handlesets
Mfr # 85337.031.RFD
Zoro # G1877100
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Style Tubular
- Features Right Hand
- Function Full Dummy
Product Information
- Brand Baldwin
- MFR # 85337.031.RFD
- Zoro # G1877100
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Estate Unlacquered Brass Handlesets |
Finish | Unlacquered Brass |
Style | Tubular |
Features | Right Hand |
Function | Full Dummy |
Description
Item Estate Unlacquered Brass Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Curved Roller Stop, Solid Brass, Gray (455.26D)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RF-26D)
- MASTER LOCK Master Lock No 5425D LightUp Dial Wall Mount Lock Box SetYourOwn Combination (5425D)
- MSI Whisper White Beveled 12 In. X 12 In. X 10 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0162)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- Baldwin Dummy Entry Handlesets