Shop All Keyed Entry Handlesets
Baldwin
Estate Unlacquered Brass Handlesets
Mfr # 85327.031.LENT
Zoro # G2303863
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Style Tubular
- Features Left Hand
- Function Single Cylinder
Product Information
- Brand Baldwin
- MFR # 85327.031.LENT
- Zoro # G2303863
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Estate Unlacquered Brass Handlesets |
Finish | Unlacquered Brass |
Style | Tubular |
Features | Left Hand |
Function | Single Cylinder |
Description
Item Estate Unlacquered Brass Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI California Gold 12 In. X 24 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0004)
- LCN Drop Plate, Slvr, Alum, 12-1/4 in. L (4040XP-18 AL)
- ZORO SELECT 1 1/2 in W x 4 in H zinc plated Tee Hinge (4PB44)
- LAVI INDUSTRIES Double Line Guardrail Post End, SS, 42" H (49-D132/4)
- BALDWIN Estate Unlacquered Brass Handlesets (6065.031.RRLS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze (FZ2610XCK-TB)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand (SL507-SG-LH 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Flat Black (TN507-ZT FBL)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Antique Nickel (CZ2610XWLR-AN)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.LENT)
- Baldwin Door Locks and Deadbolts