Shop All Keyed Entry Handlesets
Baldwin
Estate Unlacquered Brass Handlesets
Mfr # 85315.031.RFD
Zoro # G1877082
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Style Tubular
- Features Right Hand
- Function Full Dummy
Product Information
- Brand Baldwin
- MFR # 85315.031.RFD
- Zoro # G1877082
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Estate Unlacquered Brass Handlesets |
Finish | Unlacquered Brass |
Style | Tubular |
Features | Right Hand |
Function | Full Dummy |
Description
Item Estate Unlacquered Brass Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KALE)
- AMEROCK 1/4in 6mm Overlay Single Demountable Partial Wrap Matte Black Cabinet Hinge, 1 Pair (BPR8715FB)
- M-D Transition Floor Cherry 36 In (46147)
- EVERCOAT Garage Pro Series Glazing and Spot Putty 13 oz (105065)
- BALDWIN Estate Unlacquered Brass Handlesets (6065.031.RRLS)
- SURE-LOC HARDWARE Sure-Loc Hardware Wasatch Handleset, Slickrock Knob, Vintage Bronze Finish (WS507-SR 11P)
- COPPER CREEK Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Tuscan Bronze (FZ2610XWLL-TB)
- EMTEK Lifetime Brass Handleset 4323SFPVDLH (4323SFPVDLH)
- ROCKWOOD Stops, Holders and Bumpers (494-RKW US26D)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85360.056.ENTR)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.LENT)
- Baldwin Door Locks and Deadbolts