Shop All Sliding Door Flush Pulls
Baldwin
Estate Unlacquered Brass Flush Ring Pull
Mfr # 0392.031
Zoro # G2073170
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unlacquered Brass
- Mounting Type Flush
- Product Type Pull
Product Information
- Brand Baldwin
- MFR # 0392.031
- Zoro # G2073170
- UPC # 00829846296039
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Estate Unlacquered Brass Pulls |
Finish | Unlacquered Brass |
Mounting Type | Flush |
Product Type | Pull |
Description
Estate Unlacquered Brass Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Silver 26D - #06 Keyway - 5 Keys (KHMC03-26D)
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160320900)
- DURA-LIFT 0.207 in. Wire x 2 in. D x 23 in. L Torsion Spring in Yellow Right Wound for Sectional Garage Doors (DLTY223R)
- BALDWIN Estate Antique Brass Flush Ring Pull (0397.050.SWL)
- BALDWIN Estate Lifetime Satin Nickel Flush Ring Pull (0397.056.SWL)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- BALDWIN Estate Lifetime Brass Flush Ring Pull (0397.003.SWL)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Satin Brass (DP-R01 SB)
- Baldwin Pocket & Sliding Door Hardware