Shop All Coat Hooks
Baldwin
Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375"
Mfr # 0742.102
Zoro # G1193143
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Oil Rubbed Bronze
- Hook Height 5.375"
- Projection 3-1/2"
- Weight 0.5 lb.
Product Information
- Brand Baldwin
- MFR # 0742.102
- Zoro # G1193143
- UPC # 723079311616
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 5.375" |
Details
Hook Item | Costume Hook |
Hook Finish | Oil Rubbed Bronze |
Projection | 3-1/2" |
Weight | 0.5 lb. |
Item | Estate Oil Rubbed Bronze Coat Hooks |
Description
Estate Oil Rubbed Bronze Coat Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Seal, 1 3/8 IDx1 3/4 OD, 3/16 Wx5/16 H (2HZP7)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/9)
- PRIMELINE TOOLS 13/16 in., Left Hand Drawer Track Roller (2 Pack) (R 7141)
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, RH (MRK-2750C/3-RH)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- BALDWIN Estate Vintage Brass Coat Hooks (0952.033)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- SURE-LOC HARDWARE Sure-Loc Hardware Small Pilltop Coat Hook, Vintage Bronze (RH6 11P)
- Baldwin Coat Hooks