Shop All Keyed Entry Handlesets
Baldwin
Estate Bright Chrome Handlesets
Mfr # 85327.260.LENT
Zoro # G1002969
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Style Tubular
- Features Left Hand
- Function Single Cylinder
Product Information
- Brand Baldwin
- MFR # 85327.260.LENT
- Zoro # G1002969
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Estate Bright Chrome Handlesets |
Finish | Bright Chrome |
Style | Tubular |
Features | Left Hand |
Function | Single Cylinder |
Description
Item Estate Bright Chrome Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC LH ANGEL VENTLOCK WHITE (50-1353-M56W-LH)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- ILCO Ilco: Key Blanks, Y2-BR YALE (ILCO-Y2-BR)
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- BALDWIN Estate Unlacquered Brass Handlesets (6065.031.RRLS)
- CORBIN RUSSWIN Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze (ML2053 LL 613)
- KWIKSET Tavaris Handleset with Vedani Lever - Deadbolt Keyed One Side - featuring SmartKey, Satin (KWS-800TVHXVDL-26D-SMT-CP)
- PRIME-LINE Prime-Line Handle Set, Die-Cast/Wood, Wood, 1 in Thick Door (C 1095)
- COPPER CREEK Heritage Handleset, Ball Knob Interior Trim, Polished Stainless (HZ2610XBK-PS)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Nickel (TN507-BS 15)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- Baldwin Entry Door Handlesets