Shop All Passage Door Knobs
Baldwin
Estate Bright Chrome Handlesets
Mfr # 6318.260.LLS
Zoro # G1002759
product price: $272.35
/ea
Free Shipping & Returns
$272.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Hand
- Finish Bright Chrome
- Location Type Interior
- Function Passage
Product Information
- Brand Baldwin
- MFR # 6318.260.LLS
- Zoro # G1002759
- Country of Origin China
- Category Passage Door Knobs
Details
Item | Estate Bright Chrome Handlesets |
Features | Left Hand |
Finish | Bright Chrome |
Location Type | Interior |
Function | Passage |
Description
Item Estate Bright Chrome Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Bracket, Steel Plated, 2-1/2"L x 1-34"W (2-67)
- MSI Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0139)
- TOOLPRO Cutter Shadowline Ceiling Tile (05110)
- PRIME-LINE White Plastic Tilt Latch 1 Pair (F 2627)
- DELANEY DESIGNER Delaney Designer 684400S Rosa Series Passage Door Knob Set With Square Backplate (684400S)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Stafford Oil Rubbed Bronze Passage Knob KW1 1.75 in. (23041-150)
- EMTEK Flat Black Passage 5107ROUUS19 (5107ROUUS19)
- KWIKSET Regina Passage Lock with New Chassis (SK1000RG-15)
- EMTEK Satin Brass Passage 5110ROUUS4 (5110ROUUS4)
- EMTEK Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121OTUS7)
- KWIKSET Kwikset: Pismo Passage Door Knob with Square Rose / Iron Black (KWS-720PSK-SQT-514)
- Baldwin Door Locks and Deadbolts