Shop All Passage Door Knobs
Baldwin
Estate Bright Chrome Handlesets
Mfr # 6318.260.L
Zoro # G1002786
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Location Type Interior
- Features Left Hand
- Function Passage
Product Information
- Brand Baldwin
- MFR # 6318.260.L
- Zoro # G1002786
- Country of Origin China
- Category Passage Door Knobs
Details
Item | Estate Bright Chrome Handlesets |
Finish | Bright Chrome |
Location Type | Interior |
Features | Left Hand |
Function | Passage |
Description
Item Estate Bright Chrome Handlesets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18508)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4, Finish: zinc (1WDL9)
- BLUM 6mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6660.22)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- PAMEX Baron Knob with Round Rose Privacy Lockset Grade 3 Matte Black Finish (FTF910)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 BEL 626)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- PRIME-LINE Vintage Style Door Knobs with Classic Bronze Finish, 2-1/4 In. Outside Diameter 6 Sets (E 2499)
- COPPER CREEK Ball Knob Passage Function, Polished Brass (BK2020PB)
- GLOBAL DOOR CONTROLS Commercial Passage Hall/Closet Ball Door Knob (GLC-5110B-626)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5064 (5064.003.IMR)
- Baldwin Passage Door Knobs