Shop All Thermometers
Baldr
Baldr TH0119WH1 Mini Digital Hygro Thermometer; White
Mfr # TH0119WH1
Zoro # G704114888
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baldr
- MFR # TH0119WH1
- Zoro # G704114888
- UPC # 713651262689
- Country of Origin China
- Category Thermometers
Description
BALDR mini digital hygro-thermometer is small and cute for each room. The size is about 45x58x16mm. It can be wall hanging by the hole on the back or standing by metal bracket. Data is big enough for reading the temperature and relative humidity. It also has a comfortable level indicator right beside the humidity. The temperature can be displayed in Fahrenheit or Celsius by pressing the button on front. It is powered by a CR2032 cell battery which is d. A small and ideal gadget for your home or office.
Features- Mini Digital Hygro Thermometer
- Temperature display in Celsius or Fahrenheit
- Temperature range: -40~60C (-40~140F) Accuracy about +/-1.0 C
- Relative humidity range: 10Percent 99Percent
- Comfort level indication
- Powered supply: 1xAA Battery
- Color: White
- Dimension: 2.25 H x 1.75 W x 0.7 L in.
- Weight: 0.145 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Industrial Pressure Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Black (DPGW-12)
- KLEIN TOOLS AC Plug to Banana Jacks (69357)
- SHARKBITE 3/4" Push-Fit DZR Brass Pressure Gauge (24438)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.01% Acc (DT-735)
- WIKA Tg53 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- BAKER INSTRUMENTS Pipe Surface Thermometer, 32 to 250°F (0 to 120°C), includes Traceable Certificate (B2100-NIST)
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, 15 Degrees to 105 Degrees F (214241J)
- TESTO 915I - Smart Probe Set, Tc Type K (0563 5915)
- MASTERCOOL DIGITAL THERMOMETER WATERPROOF (ME52229)
- ASHCROFT 6IN DIAL 35FT LINE 0-250F OTHER THERMOMETER (60-H6147RMT-32L-XDMNU3B)
- ASHCROFT 5In 12In 6In 80120F Npt Bimetal Thermometer (50-EI42-E-060)
- Baldr Thermometers