Shop All Pocket Thermometers
Baldr
Baldr TH0119BL1 Mini Digital Hygrom Thermometer; Black
Mfr # TH0119BL1
Zoro # G404114874
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baldr
- MFR # TH0119BL1
- Zoro # G404114874
- UPC # 713651262672
- Country of Origin China
- Category Pocket Thermometers
Description
BALDR mini digital hygro-thermometer is small and cute for each room. The size is about 45x58x16mm. It can be wall hanging by the hole on the back or standing by metal bracket. Data is big enough for reading the temperature and relative humidity. It also has a comfortable level indicator right beside the humidity. The temperature can be displayed in Fahrenheit or Celsius by pressing the button on front. It is powered by a CR2032 cell battery which is d. A small and ideal gadget for your home or office.
Features- Mini Digital Hygrom Thermometer
- Temperature display in Celsius or Fahrenheit
- Temperature range: -40~60C (-40~140F) Accuracy about +/-1.0 C
- Relative humidity range: 10Percent ~99Percent
- Comfort level indication
- Powered supply: 1xAA Battery
- Color: Black
- Dimension: 2.25 H x 1.75 W x 0.7 L in.
- Weight: 0.145 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Sound Level Calibrator for 1/2" Diameter Microphones, +/-0.5dB Accuracy (R8090)
- COOPER-ATKINS Thermistor Instrument, LCD, 48" Cord L (35100-K)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1E)
- FLIR COMMERCIAL SYSTEMS Extech Digital Oscilloscope, LCD, 8 Bits (MS420)
- DIGI-SENSE Precalibrated Folding Pocket Thermometer (20250-34)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU26)
- GENERAL TOOLS 213mm Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (DT310LAB)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F (4377)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU28)
- Baldr Pocket Thermometers