Shop All 3-Phase AC Motors
Baldor-Reliance
Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase
Mfr # CEWDM3554T
Zoro # G8051955
product price: $1,254.99
/ea
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Nonventilated
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # CEWDM3554T
- Zoro # G8051955
- UPC # 781568472972
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 1/8 in |
Body Dia. | 6.6 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.3 A A, 145TC Frame, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (31382-4-4)
- NTN Angular Contact Brg - 20 Mm Id X 42 Mm Od X 12 Mm W; Open (7004)
- DEUBLIN Union 1 NPT LH (357-000-003)
- CONTINENTAL CONTITECH 4L520 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (4L520)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (EM31108)
- BALDOR-RELIANCE Baldor-Reliance Motor EJPM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286JP, 1056M, TEFC, F (EJPM4104T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3555, 2HP, 3450RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N (VEM3555)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 230/460 V, 25 HP, 1770 RPM, 3 PH, 284T, TEFC (EM4103T-12)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3665T)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM2523T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M, OPSB, F1 (EHM2523T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4407TR-4, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC (EM4407TR-4)
- Baldor-Reliance 3-Phase AC Motors