Shop All 3-Phase AC Motors
Baldor-Reliance
Washdown AC Motor, 3 HP, 3450 rpm, 3-Phase
Mfr # CEWDM3559T
Zoro # G8051946
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # CEWDM3559T
- Zoro # G8051946
- UPC # 781568478356
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 12 1/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/8 in |
Body Dia. | 6.6 in |
Overall Length | 14 3/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.6, 145TC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 1/4 in.x3/8 in., TubexTube (KQ2T07-11A)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (5232070)
- GATES Hi-Power II Belts, B86 (B86)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- BALDOR-RELIANCE Baldor-Reliance Motor M3460, .5HP, 3450RPM, 3PH, 60HZ, 48, 3410M, TEFC, F1 (M3460)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, TEFC (EJMM3710T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (CEM3615T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546T)
- BALDOR-RELIANCE B 5 HP HP, 184TC Frame, 230/460V Voltage, 1755 Nameplate RPM (CEM3615T)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- Baldor-Reliance General Purpose AC Motors