Shop All DC Permanent Magnet Motors
Baldor-Reliance
Permanent Magnet Motor, 1 HP, 1750 rpm
Mfr # CDP3575
Zoro # G8051867
product price: $2,381.40
/ea
Free Shipping & Returns
$2,381.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 7/8 in
- Frame 145TC
Product Information
- Brand Baldor-Reliance
- MFR # CDP3575
- Zoro # G8051867
- UPC # 781568124529
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 17 1/8 in |
Length Less Shaft | 15 1/8 in |
Shaft Length | 2 in |
Bolt Circle Dia. | 5 7/8 in |
Description
DC Permanent Magnet Motor, DC Phase, Motor Design Permanent Magnet DC, 1 1/2 HP, Nameplate RPM 1,750, Voltage 180V DC, 7.7 A Full Load Amps, 145TC Frame, Replacement For 35FH5001A10SP; 35FN3002A05SP; BP5000T15SP; BP5201A14SP; LB1624; MN416A01, Motor Service Factor 1, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- SMC Plug, Tube 4mm, Brass and PBT (KQ2P-04)
- PIX Belt, A/4L, 1/2 x 161 in. OC (A159)
- BALDOR-RELIANCE Baldor-Reliance Motor CDP3410-V24, .25HP, 1800RPM, DC, 56C, 3416P, TENV, F1 (CDP3410-V24)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3330)
- BALDOR-RELIANCE Baldor-Reliance Motor CDP3440-V24, .75HP, 1800RPM, DC, 56C, 3424P, TEFC, F1 (CDP3440-V24)
- BALDOR-RELIANCE Motor, 1/2 HP, 1750rpm, 100/50 56C, TEFC (CD3450)
- BALDOR-RELIANCE Permanent Magnet Motor, 2 HP, 1750 rpm (CDP3585)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDPWD3330)
- LEESON Washdown Motor, 3/4 HP, 90VDC (108228.00)
- Baldor-Reliance DC Motors