Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 3 HP, 3450 rpm, 3-Phase
Mfr # VEM3559
Zoro # G8053127
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
- Frame 56C
Product Information
- Brand Baldor-Reliance
- MFR # VEM3559
- Zoro # G8053127
- UPC # 781568820636
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 1/4 in |
Overall Length | 14 1/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.6/7.2/7.9 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0575989, Pressure Line, 60 micron (ZX-MF0575989)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3313T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3558T-5, 2 HP, 1755 RPM, 145TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3558T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3556)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4314T, 60HP, 1780RPM, 3PH, 60HZ, 364T, 1462M, TEFC, F1 (EM4314T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (EM3664T)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (VWDL3504)
- Baldor-Reliance 3-Phase AC Motors