Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 1/3 HP, 3450 rpm, 3-Phase
Mfr # M3457
Zoro # G8052451
product price: $327.25
/ea
Free Shipping & Returns
$327.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Nonventilated
- Motor Mounting Type Rigid Base
- HP 1/3
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
Product Information
- Brand Baldor-Reliance
- MFR # M3457
- Zoro # G8052451
- UPC # 781568101827
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 8 1/8 in |
Shaft Length | 1 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 9 5/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 0.70/1.4/1.6 A, 48 Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.1969in Dia, 97 lb, Shielded (695HZZP6MC3SRL)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20641 (04Z-10C)
- RENEWABLE LUBRICANTS Dry Slide Lubricant, 12 oz (81990)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 22 # of Teeth (50BS22H X 1 1/2)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3665T-5, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 0640M, TEFC, F1 (CEM3665T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3613T, 5HP, 3470RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1 (CEWDM3613T)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2535T-8, 30HP, 1770RPM, 3PH, 60HZ, 286T, 4052M, OPSB, F1 (EM2535T-8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 284T Frame, 230V AC, 460V AC Voltage, 1,175 Nameplate RPM (EM4100T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (VEM3774T)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKY5)
- Baldor-Reliance General Purpose AC Motors