Shop All 3-Phase AC Motors
Baldor-Reliance
Motor, 1/3 HP, 3450 rpm, 1-Phase
Mfr # KL3405
Zoro # G8052409
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1/3
- RPM Range 3,001-3,600
- Voltage 115V AC, 208V AC, 230V AC
- Frame 56C
Product Information
- Brand Baldor-Reliance
- MFR # KL3405
- Zoro # G8052409
- UPC # 781568109007
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 1/2 in |
Overall Length | 11 3/8 in |
Description
AC Induction Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 208V AC, 230V AC, Full Load Amps 3/3.2/3.7/6 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GREASE STICK AGS Lube Lock Ease 3 Oz (LE-5)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (288-311)
- D&D 78" Outside Length, 2/3" Top Width, 1 Ribs (BX75)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3559T-5, 3 HP, 3475 RPM, 145T Frame, Foot Mount, TEFC, 575 Volts (EM3559T-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM (EM3538)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3610T, 3HP, 3500RPM, 3PH, 60HZ, 182T, 3624M, TEFC, F1 (EM3610T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3154T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3559T)
- BALDOR-RELIANCE Baldor VFSWDNM3611T-E, Food Safe, IP69, 3HP, 1750RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 (VFSWDNM3611T-E)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- Baldor-Reliance 3-Phase AC Motors