Shop All 3-Phase AC Motors
Baldor-Reliance
HVAC Ground Motor, 2 HP, 1750 rpm, 3-Phase
Mfr # EM3157T-G
Zoro # G8052250
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # EM3157T-G
- Zoro # G8052250
- UPC # 781568604311
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 9 7/8 in |
Shaft Length | 2 1/4 in |
Body Dia. | 6 5/8 in |
Overall Length | 12 1/8 in |
Description
HVAC Ground Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 2 HP, 1,760 Nameplate RPM, Voltage 230/460V AC, 2.8 A Full Load Amps, 60 Hz Hz, Three Phase, 145T Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class H, Duty Continuous, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection None, Motor Shaft Rotation CCW, Length Less Shaft 9 7/8 in, Overall Length 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (300L100)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA32NCC, Return Line, 10 micron (ZX-ERA32NCC)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- NSK NSK-629ZZ, 600 Series Single Row Deep Groove Ball Bearing, 629ZZ (629ZZ)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2531T-8, 25HP, 1770RPM, 3PH, 60HZ, 284T, 4046M, OPSB, F1 (EM2531T-8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3218T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218TA)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (VEM3556)
- BALDOR-RELIANCE Washdown AC Motor, 1 HP, 1800 rpm, 3-Phase (CEWDM3546)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (EM2333T)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- Baldor-Reliance General Purpose AC Motors