Shop All OEM Replacement Motors
Baldor-Reliance
Fan and Blower Motor, 3/4 HP, 1725 rpm
Mfr # RL1324A
Zoro # G8052978
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56
- HP 3/4
- Motor Application HVAC/R
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Baldor-Reliance
- MFR # RL1324A
- Zoro # G8052978
- UPC # 781568120712
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 10 9/16 in |
Body Dia. | 5 13/16 in |
Overall Length | 12 1/2 in |
Description
Fan and Blower Motor, Capacitor-Start Motor Design, Open Air-Over Motor Enclosure Design, 3/4 HP, 1,725 Nameplate RPM, Voltage 115/230V AC, 5.4 A Full Load Amps, 60 Hz Hz, Single Phase, 56 Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 10 9/16 in, Overall Length 12 1/2 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP441)
- DODGE 2517 x 1-5/8-KW Taper Lock Bushing (2517 1-5/8 BORE)
- NTN Insert Bearing, Dia. 3/4 In, O. D. 47mm (ZUC204-12)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #2VP71X1-3/8 (2VP71X1-3/8)
- BALDOR-RELIANCE Motor, 1.0 HP, OEM Replacement Brand: Baldor (RL1310A)
- BALDOR-RELIANCE Motor, 0.75 HP, OEM Replacement Brand: Baldor (RL1307A)
- QMARK Unit Heater Motor, 208V (3900-0361-002)
- A.O. SMITH Century OFC1004, Replacement Condensor Fan Motor Summit 208-230 Volts 1500 RPM 1/8 HP (OFC1004)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/5 HP (70556304)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Copeland Replacement For: 6127 (OCP0108)
- A.O. SMITH Century Belt Drive Motor, 3/4 HP, 1725 RPM, 115V, ODP, K56 Frame (C435)
- Baldor-Reliance HVAC Motors