Shop All Capacitor Start AC Motors
Baldor-Reliance
Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame
Mfr # L3710T
Zoro # G8185922
product price: $1,902.08
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,902.08
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230V AC
Product Information
- Brand Baldor-Reliance
- MFR # L3710T
- Zoro # G8185922
- UPC # 781568100882
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 15 5/8 in |
Overall Length | 19 in |
Shaft Length | 3 3/8 in |
Manufacturers Warranty Length | 2 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230V AC, Full Load Amps 29 A, 215T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FJ CAP (0304-C-08)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- SPRAYON Food Grade Chain Lubricant, Aerosol, 15 Oz. (S00205000)
- DAYTON 5V1500 V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (13V754)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3503)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (L3502)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame (VL1322T)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (L3514T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3503)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 3,450 Nameplate RPM (L3515T)
- LEESON Motor, 2HP 3.5AMPS 460V INPUT .NEMA 4 VECTOR (174674.00)
- Baldor-Reliance Capacitor Start AC Motors