Shop All Capacitor Start AC Motors
Baldor-Reliance
Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame
Mfr # L3609T
Zoro # G8071454
Free Shipping & Returns
$1,206.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Product Information
- Brand Baldor-Reliance
- MFR # L3609T
- Zoro # G8071454
- UPC # 781568100752
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Length | 16 9/16 in |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 13 13/16 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 28/14 A, 184T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.65 inch OD (25V465SDS)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- CAMPBELL HAUSFELD Gasket, Cylinder to Crankcase (XA006200AV)
- DAYTON AC Gearmotor, 219.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ1)
- BALDOR-RELIANCE Motor -.75HP, 1725RPM, 1PH, 60HZ, 56,3424L, OPEN, F1 (RL1324A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 3450 Nameplate RPM (L1320T)
- BALDOR-RELIANCE Baldor-Reliance Motor L1406T, 3HP, 3450RPM, 1PH, 60HZ, 182T, 3628L, OPEN, F1 (L1406T)
- BALDOR-RELIANCE Baldor-Reliance Motor L3607, 1HP, 1140RPM, 1PH, 60HZ, 184, 3634L, TEFC, F1, N (L3607)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3501)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 42 Frame, 3,450 Nameplate RPM (L3356)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (L3502)
- Baldor-Reliance Capacitor Start AC Motors