Shop All 3-Phase AC Motors
Baldor-Reliance
Capacitor-Start/Run General Purpose Motor, 10 HP, 215T Frame, 230V AC Voltage, 1,740 Nameplate RPM
Mfr # L3712T
Zoro # G9890745
product price: $2,334.08
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,334.08
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 230V AC
Product Information
- Brand Baldor-Reliance
- MFR # L3712T
- Zoro # G9890745
- UPC # 781568100905
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 17 1/8 in |
Overall Length | 20 1/2 in |
Manufacturers Warranty Length | 2 yr |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 38 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Sz, 5Port, Mnfld Mnt, 24VDC, 1/8" (SY5120-5DO-01T)
- BANDO Mpb Tb Pulley 1/4", P20Xl037 (P20XL037)
- ARO Valve, Alpha Series, A713SD-120-A (A713SD-120-A)
- KOYO Ball Bearing, 35mm Bore, 100mm OD, 25mm W (6407C3)
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (KM3454)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3610T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3665T-8, 5HP, 1750RPM, 3PH, 60HZ, 184T, 0643M, TEFC, F1 (EM3665T-8)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM2334T-5, 20 HP, 1765 RPM, 256T Frame, Foot Mount, TEFC, 575 Volts (EM2334T-5)
- BALDOR-RELIANCE Speed Motor, Inverter, 3/4 HP, 1750 rpm (IDNM3542)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM (EM3218T-8)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1765 rpm, 3-Phase (VSSWDM3538)
- Baldor-Reliance 3-Phase AC Motors