Shop All Capacitor Start AC Motors
Baldor-Reliance
Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame
Mfr # L3514
Zoro # G7829717
product price: $708.48
/ea
Free Shipping & Returns
$708.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Product Information
- Brand Baldor-Reliance
- MFR # L3514
- Zoro # G7829717
- UPC # 781568100530
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 2 yr |
Length Less Shaft | 11 15/16 in |
Overall Length | 13 13/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.4/6.2 A, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145T-W22)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E720)
- BREEZE Hose Clamp, Liner, SAE 20,410SS, PK10 (9420H)
- TIMKEN TRB Single Cone <4 OD, NA385-2 (NA385-2)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 143T Frame, 3450 Nameplate RPM (L3513T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 42 Frame, 3,450 Nameplate RPM (L3356)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 3450 Nameplate RPM (L3515)
- BALDOR-RELIANCE Baldor-Reliance Motor L1511T, 10HP, 3450RPM, 1PH, 60HZ, 215T, 3740L, OPEN, F1 (L1511T)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (L3514M)
- BODINE Ac Motor 1Ph 7.5W 12Rpm 115V-Ac (KYC-22T4)
- Baldor-Reliance Capacitor Start AC Motors