Shop All Capacitor Start AC Motors
Baldor-Reliance
Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame
Mfr # CL3405
Zoro # G8333674
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/3
- Voltage 115/208-230V AC
- Frame 56C
Product Information
- Brand Baldor-Reliance
- MFR # CL3405
- Zoro # G8333674
- UPC # 781568455135
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 9 1/2 in |
Shaft Length | 1 15/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Overall Length | 11 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6/3.2-3 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 221455A Adjustable Crankarm (221455A)
- BROWNING FHP CI F/B Sheaves, #AK51X5/8 (AK51X5/8)
- ENERPAC Pressure Reducing Valve, 435-4350 PSI (PRV3)
- NAVAC 14 SAE Brass Cap w ORing, 10PK (F3005)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L1318T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3509)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11318)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (L3502)
- BALDOR-RELIANCE Baldor-Reliance Motor L1512T, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3737LC, OPSB, F (L1512T)
- LEESON Motor, FHP SERIES AC DRIVE.OPEN CHASSIS 0.25HP.115V (175320.00)
- Baldor-Reliance Capacitor Start AC Motors