Shop All Capacitor Start AC Motors
Baldor-Reliance
Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 145T Frame
Mfr # L1319T
Zoro # G7927087
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1 1/2
- Voltage 115/230V AC
- Frame 145T
Product Information
- Brand Baldor-Reliance
- MFR # L1319T
- Zoro # G7927087
- UPC # 781568101414
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 9 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 12 1/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 18/9 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Dust Plug, 3/4", Push On, Vinyl (5659-12)
- MARATHON General Purpose Motor 2 HP, 3 phase, 1800 RPM, 230/460 V, 145TC Rolled Steel Frame, TEFC (GT1207)
- COILHOSE PNEUMATICS Reusable Hose Splicer 3/8" ID x 11/16" OD (RS0611)
- GATES 838 mm Outside Length, 13 mm Top Width, 1 Ribs (4L328)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3509)
- BALDOR-RELIANCE Baldor-Reliance Motor JML3608T, 5HP, 3450RPM, 1PH, 60HZ, 184JM, 3640LC, TEFC, F (JML3608T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1410T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3510)
- BALDOR-RELIANCE Baldor-Reliance Motor L1430T, 5HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, ODTF, F1 (L1430T)
- BALDOR-RELIANCE Baldor-Reliance Motor WCL1509T, 7.5HP, 3450RPM, 1PH, 60HZ, 213TCZ, 3729L, OPEN (WCL1509T)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5K121)
- Baldor-Reliance Capacitor Start AC Motors