Shop All Vector Motors
Baldor-Reliance
Baldor-Reliance Motor ZDVSM4104T, 30HP, 1800RPM, 3PH, 60HZ, 286TC, TEFC, FOOT
Mfr # ZDVSM4104T
Zoro # G204934467
product price: $12,143.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$12,143.99
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # ZDVSM4104T
- Zoro # G204934467
- UPC # 781568469026
- Country of Origin United States
- Category Vector Motors
Description
Baldor-reliance motor, 30hp,1800rpm,3ph,60hz,286tc,tefc,foot, features: designed specifically for inverter operation where up to 1000:1 constant torque speed range is required includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440t frames include an ode insulated bearing insulation system exceeds nema mg 1-2006, part 31.4.4.2 continuous constant torque to zero speed typical applications: conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.
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
- GAST Gast Standard 3Hbb-19-M323 Piston Pump (3HBB-19-M323A)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.95 inch OD (2B66SDS)
- NTN NTN 6208ZC3, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208ZC3)
- KOYO NRB Drawn Cup Full Complement (B812 PB L125)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256T, 0960M, Tefc, F1, EM2334T-BG (EM2334T-BG)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 1/3 HP, 1725 RPM, 230/460V, ODP, 48 Frame (K527A)
- Baldor-Reliance Definite Purpose Motors