Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L1512T, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3737LC, OPSB, F
Mfr # L1512T
Zoro # G404936032
product price: $3,562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,562.99
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # L1512T
- Zoro # G404936032
- UPC # 781568101728
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 10hp,1725rpm,1ph,60hz,215t,3737lc,opsb,f features: copper windings rotors dynamically balanced ball bearings heavy guage steel frame construction typical applications: general purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJDA052A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 184TC Frame, 1725 Nameplate RPM (VL1408T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56C, 3532Lc, Tefc, F (CL3514)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143TC Frame, 1,725 Nameplate RPM (VL3510T)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (L3514TM)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- DAYTON Capacitor-Start General Purpose Motor, 3/4, 1/5 HP, 115V AC Voltage, 56 Frame (5FTT1)
- Baldor-Reliance General Purpose AC Motors