Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L1511T, 10HP, 3450RPM, 1PH, 60HZ, 215T, 3740L, OPEN, F1
Mfr # L1511T
Zoro # G304937139
product price: $3,679.99
/ea
Free Shipping & Returns
$3,679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # L1511T
- Zoro # G304937139
- UPC # 781568101711
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 10hp,3450rpm,1ph,60hz,215t,3740l,open,f1 features: copper windings rotors dynamically balanced ball bearings heavy guage steel frame construction typical applications: general purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 3/4" ID Split Clamp Collar, Ss (G1SC-075-SS)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, B Kevlar, 5/8 x 78 in. OC (B75K)
- EATON Ctrl Module Kit with Keypad, 4.0in.D (DXG-SPR-CTRLKIT)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501M)
- BALDOR-RELIANCE Baldor-Reliance Motor VL1303A, .5HP, 3450RPM, 1PH, 60HZ, 56C, 3420L, OPEN, F1 (VL1303A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 3450 Nameplate RPM (L3515)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3504)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504M)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5339)
- Baldor-Reliance Capacitor Start AC Motors