Shop All AC Farm Duty Motors
Baldor-Reliance
Baldor-Reliance Motor FDL3619TM, 3HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, TEFC, F1
Mfr # FDL3619TM
Zoro # G504953793
product price: $2,060.99
/ea
Free Shipping & Returns
$2,060.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # FDL3619TM
- Zoro # G504953793
- UPC # 781568121955
- Country of Origin United States
- Category AC Farm Duty Motors
Description
Baldor-reliance motor, 3hp,1725rpm,1ph,60hz,184t,3634lc,tefc,f1 features: ball bearings, lubricated with high temperature moisture-resistant grease condensation drains gasketed cast conduit boxed farm duty epoxy paint for protection from harsh environments 1.00 service factor typical applications: wide variety of agri-duty and industrial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (WSP-6-F)
- AIGNEP USA Male Connector, 3mm Tube Sz, Brass, PK5 (50010N-3-M5-PK5)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FPX 90 (1501-06-06)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-35A)
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE7510, 7.5-10 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ (UCLE7510)
- BALDOR-RELIANCE Farm Duty Motor, 3/4 HP, 1725 rpm, 1-Phase (FDL3507M)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514TM)
- BALDOR-RELIANCE Baldor-Reliance Motor FDL3712TM, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3750LC, TEFC, F (FDL3712TM)
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE570, 5-7 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ, 36 (UCLE570)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (5KH42JN0328S)
- Baldor-Reliance Definite Purpose Motors