Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM4310T, 60HP, 3550RPM, 3PH, 60HZ, 364TS, 1452M, TEFC, F
Mfr # EM4310T
Zoro # G804930821
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$14,336.99
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # EM4310T
- Zoro # G804930821
- UPC # 781568103500
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 60hp,3550rpm,3ph,60hz,364ts,1452m,tefc,f features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Square D Pumptrol FHG12J55XBP FHG Air Compressor Pressure Switch (FHG12J55XBP)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- TITAN PRO Motor Run Capacitor, 25 MFD, 3-9/16 In. H (TOCF25)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3559T-5, 3 HP, 3475 RPM, 145T Frame, Foot Mount, TEFC, 575 Volts (EM3559T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (CEWDM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2531T-8, 25HP, 1770RPM, 3PH, 60HZ, 284T, 4046M, OPSB, F1 (EM2531T-8)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3770T-5, 7.5 HP, 1770 RPM, 213T Frame, C-Face Mount, TEFC, 575 Volts (EM3770T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3661T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 208V AC, 230V AC, 460V AC Voltage (CTM2333T)
- Baldor-Reliance General Purpose AC Motors