Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM4110T, 40HP, 1775RPM, 3PH, 60HZ, 324T, 1260M, TEFC, F1
Mfr # EM4110T
Zoro # G304930789
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$7,953.99
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # EM4110T
- Zoro # G304930789
- UPC # 781568103388
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 40hp,1775rpm,3ph,60hz,324t,1260m,tefc,f1 features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9V5Z10, Pressure Line, 10 micron (ZX-9V5Z10)
- VALMET KONAFLEX DISC BRAKE CALIPER SET BRAKE AND CLUTCH PARTS AND ACCESSORY (VAL0010197 VKJ-650)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3708T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 184TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (VEM3610T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (CEM2334T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (EM3664T)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM2513T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M, OPSB, F2 (EFM2513T)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, TEFC (VEM3714T)
- Baldor-Reliance 3-Phase AC Motors