Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213T, 3733M, TEFC, F
Mfr # EM3709T
Zoro # G404930832
product price: $2,659.99
/ea
Free Shipping & Returns
$2,659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # EM3709T
- Zoro # G404930832
- UPC # 781568139035
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 7.5hp,3525rpm,3ph,60hz,213t,3733m,tefc,f features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 85 in Outside Length, 1.74 in Top Width, 2 Ribs (2/C81)
- DAYTON Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz (3LU93)
- GATES 1/2" x 50 ft Hybrid Air Hose 300 psi (27573)
- TRITAN Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- BALDOR-RELIANCE B 5 HP HP, 184T Frame, 230/460V Voltage (EHM3218T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3771T-5, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 0744M, TEFC, F (CEM3771T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3534)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (VL3508)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM3311T-8)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 208-230/460V Voltage, 1760 Nameplate RPM (CTM2333T)
- Baldor-Reliance General Purpose AC Motors