Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM3607T, 1.5HP, 1165RPM, 3PH, 60HZ, 182T, 3628M, TEFC, F
Mfr # EM3607T
Zoro # G304930949
product price: $2,022.99
/ea
Free Shipping & Returns
$2,022.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # EM3607T
- Zoro # G304930949
- UPC # 781568604380
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 1.5hp,1165rpm,3ph,60hz,182t,3628m,tefc,f features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Screw, Fits Enerpac (P45138)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16833 (10Z-360)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 7/8" (3J78)
- NSK NSK 5206Z, 200 Double Row 32005200 Ball Bearing (5206Z)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 208V AC, 230V AC, 460V AC Voltage (CTM2333T)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3537-5, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TEFC, F1 (VM3537-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3450 Nameplate RPM (CEM3613T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3661T-5, 3 HP, 1755 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3661T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (CEWDM3710T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143JM, 3524M, OPEN, F1 (VEJMM3116T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554T)
- Baldor-Reliance 3-Phase AC Motors