Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM3311T-5, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3733M, OPSB, F
Mfr # EM3311T-5
Zoro # G404930962
Free Shipping & Returns
$2,201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # EM3311T-5
- Zoro # G404930962
- UPC # 781568118641
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 7.5hp,1770rpm,3ph,60hz,213t,3733m,opsb,f features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1416ZOH (BHA1416ZOH)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End (FL046)
- FAFNIR Wide Inner Ring And Housed Units (G1115KRR)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- BALDOR-RELIANCE Baldor-Reliance Motor NM3538, .5HP, 1725RPM, 3PH, 60HZ, 56, 3420M, TENV, F1 (NM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (VEM3538)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM2334T-5, 20 HP, 1765 RPM, 256T Frame, Foot Mount, TEFC, 575 Volts (EM2334T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3116T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 200V AC Voltage, 1,770 Nameplate RPM (182TTFBD6039)
- Baldor-Reliance General Purpose AC Motors