Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM3218T-5, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3632M, OPSB, F1
Mfr # EM3218T-5
Zoro # G404930849
product price: $1,351.99
/ea
Free Shipping & Returns
$1,351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # EM3218T-5
- Zoro # G404930849
- UPC # 781568118627
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 5hp,1750rpm,3ph,60hz,184t,3632m,opsb,f1 features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Clamps, T-Bolt, SS, 2.25"-2.56", PK2 (TB-225)
- DAYTON 3L250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN3HC, Return Line, 10 micron, Outside-In (MF0064476)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-05-31)
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor, 1.5HP, 1140RPM, 3PH, 60HZ, 182T, 3617M, TEAO, F (AOM3607T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,725 Nameplate RPM (RM3112A)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (CEM3311T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM2513T-8)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 3600 Rpm, GT1312A (GT1312A)
- Baldor-Reliance 3-Phase AC Motors