Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor ECTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0748M, TEAO, F1
Mfr # ECTM3774T
Zoro # G305129922
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,502.99
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # ECTM3774T
- Zoro # G305129922
- UPC # 781568408353
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 10hp,1760rpm,3ph,60hz,215t,0748m,teao,f1 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC2)
- RULAND Shaft Collar, Alum, 2 pcs, 12mm Bore Dia. (ENSP30-12MM-A)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (1L666)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213TC Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (CEM3704T)
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 208V AC, 230V AC, 460V AC Voltage (CEM4106T)
- BALDOR-RELIANCE A 30 HP HP, 286T Frame, 230/460V Voltage, 1760 Nameplate RPM (EM4104T-BG)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554T)
- BALDOR-RELIANCE Motor, 3/4 HP, 1725 rpm, 3-Phase (M3542-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 284T Frame, 230V AC, 460V AC Voltage, 1,175 Nameplate RPM (EM4100T)
- Baldor-Reliance 3-Phase AC Motors