Shop All DC Permanent Magnet Motors
Baldor-Reliance
Baldor-Reliance Motor CD3476, .75HP, 1750RPM, DC, 56C, 3428D, TEFC, F1
Mfr # CD3476
Zoro # G405174419
product price: $1,946.99
/ea
Free Shipping & Returns
$1,946.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # CD3476
- Zoro # G405174419
- UPC # 781568124758
- Country of Origin United States
- Category DC Permanent Magnet Motors
Description
Baldor-reliance motor, .75hp,1750rpm,dc,56c,3428d,tefc,f1 features: tefc enclosure shunt wound class f insulation designed for use with nema type k scr control 20:1 constant torque speed range (except where noted) nema c-face and removable base (except on explosion proof models) base welded on type 3513d only nema 182 and larger have a thermostat (normally closed contracts) on the field winding no dual mounting base holes on 35d, 75d or 91d type typical applications: conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 1-7/8" (WE30H178)
- MTD Belt 1/2 X 35 (954-0101A)
- BEST Springs 22S (22S)
- CHICAGO RAWHIDE Small Bore Seals, #21091 (21091)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3330)
- BALDOR-RELIANCE Baldor-Reliance Motor CD6202, 2HP, 1750RPM, DC, 184C, 3646D, TEFC, F1 (CD6202)
- BALDOR-RELIANCE Motor, 1/5 HP, 2500rpm, 56C, TENV F1 (CDP3335)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3326)
- BALDOR-RELIANCE Permanent Magnet Motor, 3/4 HP, 1750 rpm (CDP3440)
- BALDOR-RELIANCE Baldor-Reliance Motor CDP3410-V24, .25HP, 1800RPM, DC, 56C, 3416P, TENV, F1 (CDP3410-V24)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-180V-56CB, TENV & TEFC, 56C, 180V, 1 HP, 1800 RPM (WPMDC1-18-180V-56CB)
- Baldor-Reliance DC Motors