Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance 3-Phase Motor, EM4106T-5, 20 HP, 3510 RPM, 256T Frame, Foot Mount, TEFC, 575 Volts
Mfr # EM4106T-5
Zoro # G504930596
product price: $4,478.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,478.99
Free 30-Day Returns
Product Information
- Brand Baldor-Reliance
- MFR # EM4106T-5
- Zoro # G504930596
- UPC # 781568139103
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance 3-phase motor, em4106t-5, 20 hp, 3510 rpm, 256t frame, foot mount, tefc, 575 volts some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 hp to 50 hp in tefc, and 1 hp to 100 hp in odp. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose tefc and odp, washdown, severe duty, ieee-841, explosion proof, and close-coupled pump designs, in a variety of mounting configurations. features ball bearings suitable for mounting any position heavy gauge steel and cast iron frames application(s) pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 60 Series (H2-63-T6)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 6" Stroke (H2506)
- PIUSI Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 150 psi (F00750340)
- NTN Tapered Roller Brg Cone - 2.25 In Id X 0.864 In W (387)
- BALDOR-RELIANCE Baldor VFSWDNM3610T-E, Food Safe, IP69, 3HP, 3500RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 (VFSWDNM3610T-E)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (CEM3211T)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/2 HP, 56 Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (RL1304A)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286TC, 1060M, TEFC, F (CEM4104T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3610T, 3HP, 3500RPM, 3PH, 60HZ, 182T, 3624M, TEFC, F1 (EM3610T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1 (CEM3611T)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH32)
- Baldor-Reliance General Purpose AC Motors