Shop All 3-Phase AC Motors
Baldor-Reliance
B 3 HP HP, 182T Frame, 208-230/460V Voltage, 1755 Nameplate RPM
Mfr # XT3034T
Zoro # G508636739
product price: $1,301.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,301.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 3 HP
- Voltage 208-230/460V
- Frame 182T
- Motor Design B
Product Information
- Brand Baldor-Reliance
- MFR # XT3034T
- Zoro # G508636739
- UPC # 781568965467
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 3 HP |
Voltage | 208-230/460V |
Frame | 182T |
Motor Design | B |
Nameplate RPM | 1755 |
Phase | Three |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Female Body L-Style (790)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6205-2NSE9 (6205-2NSE9)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88973-04-04)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3558T-5, 2 HP, 1755 RPM, 145TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3558T-5)
- BALDOR-RELIANCE Motor, 3/4 HP, 1725 rpm, 3-Phase (M3542-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,420 Nameplate RPM (CM3537)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3541)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3610T)
- Baldor-Reliance General Purpose AC Motors