Shop All 3-Phase AC Motors
Baldor-Reliance
A 7.5 HP HP, 213T Frame, 208-230/460V Voltage, 1770 Nameplate RPM
Mfr # XT3074T
Zoro # G608636738
product price: $1,700.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,700.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 7.5 HP
- Voltage 208-230/460V
- Frame 213T
- Motor Design A
Product Information
- Brand Baldor-Reliance
- MFR # XT3074T
- Zoro # G608636738
- UPC # 781568965511
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Motor Enclosure Design | TEFC |
HP | 7.5 HP |
Voltage | 208-230/460V |
Frame | 213T |
Motor Design | A |
Nameplate RPM | 1770 |
Phase | Three |
Ins. Class | F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- SKF Single Row Ball Brgs (6203 RSJEM)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- BESTORQ Aftermarket replacement for 510201401 Yazoo Kees ZMKW48212 (Pump Drive) belt, A63K (A63K)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2332T)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182JM, 3634M, OPSB, F1 (EJMM3212T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1 (CEM3611T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4316T-5, 75 HP, 1780 RPM, 365T Frame, Foot Mount, TEFC, 575 Volts (EM4316T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM3311T-8, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3733M, OPSB, F (EFM3311T-8)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE25-18-284TSC, GP, TEFC, Rigid-C, 3 PH, 284TSC, 30.8 FLA (PEWWE25-18-284TSC)
- Baldor-Reliance General Purpose AC Motors